Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Comp. 1/2 in, Comp. 3/4 in

  • Mfr # 8A-F8L-10-SS

  • Zoro # G2271692


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Application
Chemical
Length
4 5/64 in
Filter Rating
10 Microns
Max. Pressure
6000 psig CWP
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A-F8L-10-SS
Zoro #
G2271692
UPC #
-
Country of Origin
United States

Dimensions

Length
4 5/64 in
Hex Size
1 1/4 in
Tube Size
1/2 in x 1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Overall Length
4 3/32 in
Fitting Side 2 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Adapter
Application
Chemical
Filter Rating
10 Microns
Max. Pressure
6000 psig CWP
Body Material
316 Stainless Steel
Temp. Range
-15 Degrees to 400 Degrees F
Connection Type
A-LOK(R) Compression
Cv Flow Factor
0.753
Seal Material
Fluorocarbon Rubber
Standards
ASTM A276
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Compression
For Media Type
Chemicals, Gases, Oils
Operating Pressure - Maximum
6,000 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-15 Degrees F
Compatible Fitting Brands
Parker A-LOK
Series
F Series
System of Measurement
Imperial
Fitting Shape
Straight
Precleaned Type
Cleaned
Operating Temperature - Maximum
400 Degrees F
Fitting Features
Rigid
Ferrule Type
Double Ferrule
Material Grade
316

Description

Compression Fitting Adapter, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Overall Length 4 3/32 in, Compatible Fitting Brands Parker A-LOK, Series F Series, System of Measurement Imperial, Standards ASTM A276, Hex Size 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.