Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/4 in, MNPTF 1 in

  • Mfr # 12 FLO-S

  • Zoro # G2727331


product price: $14.29
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
MNPT x ORFS
Thread Size
2/4-12
Standards
SAE J1453
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 FLO-S
Zoro #
G2727331
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
2/4-12
Tube Size
3/4 in
Compression Thread Size
2/4-12
Pipe Size - Pipe Fitting
1.93 in
Thread Size B
3/4-14
Fitting Side B Pipe Size
3/4 in
Compatible Tube Wall Thickness
0.148 in
Hex Size
1 1/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Overall Length
1 15/16 in
Length
1.93"
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 2
3/4-14

Details

Item
Compression Fitting Adapter
Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
MNPT x ORFS
Standards
SAE J1453
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Adapter
Specific Pipe Fitting Shape
Straight
Basic Pipe Fitting Shape
Connector
Temp. Range
-30 to 250 Degrees F
Max. Pressure
5500 psi
Pipe Fitting Connection Type
MNPT x ORFS
Tube Fitting Material
Zinc Plated Steel
Finish
Zinc Nickel-Plated
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Male O-Ring Face Seal
System of Measurement
Imperial
Resistance Properties
Vibration-Resistant
Series
Seal-Lok
Fitting Side B Connection Type
MNPTF
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Compatible Fitting Brands
Seal-Lok(TM)
Compatible Tube Hardness
72 HRB
Finish/Coating
Zinc Nickel-Plated
Application
Air
Maximum Operating Pressure
6,000 psi
Maximum Operating Temperature
500 Degrees F
Pressure (PSI)
5500
Connection
MNPT x Tube
Sub-Category
Connectors
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
Operating Pressure - Maximum
6,000 psi
For Media Type
Air
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPTF

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Seal-Lok(TM), Thread Size B 3/4-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.