Zoro Homepage

Strt, Steel, Comp. 3/4 in, MNPTF 3/4 in

  • Mfr # 12-8 FLO-S

  • Zoro # G1004202


product price: $21.29
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
MNPT x ORFS
Thread Size
1/2-14
Temp. Range
-30 to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-8 FLO-S
Zoro #
G1004202
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1/2-14
Tube Size
3/4 in
Fitting Side A Tube Outer Diameter
3/4 in
Compatible Tube Wall Thickness
0.148 in
Hex Size
1 1/4 in
Thread Size B
1/2-14
Fitting Side B Pipe Size
3/4 in
Overall Length
1 15/16 in
Length
1.93"
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Thread Size 2
1/2-14

Details

Item
Compression Fitting Adapter
Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
MNPT x ORFS
Temp. Range
-30 to 250 Degrees F
Pipe Fitting Connection Type
MNPT x ORFS
Standards
SAE J1453
Specific Fitting Shape
Straight Adapter
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Connector
Max. Pressure
6000 psi
Basic Pipe Fitting Shape
Connector
Tube Fitting Material
Zinc Plated Steel
Finish
Zinc Nickel-Plated
Finish/Coating
Zinc Nickel-Plated
Fitting Side A Connection Type
Male O-Ring Face Seal
Minimum Operating Temperature
65 Degrees F
Compatible Tube Hardness
72 HRB
Maximum Operating Temperature
500 Degrees F
Compatible Fitting Brands
Seal-Lok(TM)
Fitting Side B Connection Type
MNPTF
System of Measurement
Imperial
Maximum Operating Pressure
6,000 psi
Resistance Properties
Vibration-Resistant
Series
Seal-Lok
Application
Air
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Connection
MNPT x Tube
Sub-Category
Connectors
Pressure (PSI)
6000
Operating Pressure - Maximum
6,000 psi
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPTF
Operating Temperature - Minimum
65 Degrees F
Operating Temperature - Maximum
500 Degrees F
For Media Type
Air

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Seal-Lok(TM), Thread Size B 1/2-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.