Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Steel, Comp. 3/8 in, MNPTF 1/2 in

  • Mfr # 6-8 FLO-S

  • Zoro # G1671162


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
MNPT x ORFS
Thread Size
1/2-14
Pipe Fitting Connection Type
MNPT x ORFS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6-8 FLO-S
Zoro #
G1671162
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2-14
Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.109 in
Hex Size
7/8 in
Fitting Side B Pipe Size
3/8 in
Overall Length
1 9/16 in
Thread Size B
1/2-14
Length
1.55"
Fitting Side 2 Pipe Size
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
1/2-14

Details

Item
Compression Fitting Adapter
Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
MNPT x ORFS
Pipe Fitting Connection Type
MNPT x ORFS
Max. Pressure
6000 psi
Basic Pipe Fitting Material
Metal
Specific Fitting Shape
Straight Adapter
Tube Fitting Material
Zinc Plated Steel
Temp. Range
-30 to 250 Degrees F
Standards
SAE J1453
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Connector
Finish
Zinc Nickel-Plated
Maximum Operating Pressure
6,000 psi
Maximum Operating Temperature
500 Degrees F
Resistance Properties
Vibration-Resistant
System of Measurement
Imperial
Fitting Side B Connection Type
MNPTF
Compatible Tube Hardness
72 HRB
Series
Seal-Lok
Compatible Fitting Brands
Seal-Lok(TM)
Minimum Operating Temperature
65 Degrees F
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Fitting Side A Connection Type
Male O-Ring Face Seal
Application
Air
Finish/Coating
Zinc Nickel-Plated
Sub-Category
Connectors
Pressure (PSI)
6000
Connection
MNPT x Tube
Operating Temperature - Minimum
65 Degrees F
Connector Type
Adapter
Operating Temperature - Maximum
500 Degrees F
For Media Type
Air
Operating Pressure - Maximum
6,000 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPTF

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Seal-Lok(TM), Thread Size B 1/2-14, Series Seal-Lok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.