Subplate, Side Ports
Mfr # SPD24SAS35
Zoro # G1718647
product price: $283.99
/ea
Free Shipping & Returns
Key Features
NFPA Size
D03
Port Size - Hydraulic Valves
#8 SAE
Subplate Item
Subplate Side Port
Body Material - Hydraulic Valves
Ductile Iron
Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SPD24SAS35
Zoro #
G1718647
UPC #
-
Country of Origin
United States
Dimensions
NFPA Size
D03
Port Size - Hydraulic Valves
#8 SAE
Height (In.)
3.5 in
Width (In.)
1.5 in
Length (In.)
3.5 in
Port Size
SAE #8 (3/4 x 16)
Overall Height
3.5 in
Overall Length
3.5 in
Port Connection Size
#8
Overall Width
1.5 in
Details
Subplate Item
Subplate Side Port
Body Material - Hydraulic Valves
Ductile Iron
Material
Ductile Iron
Series
DO3
Item
Subplate Side Port
Port Connection Gender
Female
Pressure - Maximum
5,000 psi
Body Material
Ductile Iron
Location
Side
Description
Subplate Side Port, Body Material Ductile Iron, Overall Height 3.5 in, Overall Length 3.5 in, NFPA Size D03, Overall Width 1.5 in, Pressure - Maximum 5,000 psi, Port Connection Size #8, Port Connection Gender Female, Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.