Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Hose 1 1/4" 2FT L

  • Mfr # F8810606-20-20-20-24.00

  • Zoro # G612477228


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Fitting Size
1 1/4 in x 1 1/4 in
Bend Radius
8 in
Standards
MSHA Approved, SAE J1942/USCG H, HF, SAE J517 100R4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8810606-20-20-20-24.00
Zoro #
G612477228
UPC #
-
Country of Origin
United States

Dimensions

Fitting Size
1 1/4 in x 1 1/4 in
Bend Radius
8 in
Hose Length
24 in
Hose Fitting A Size
1 1/4 in
Hose Inside Dia.
1 1/4 in
Hose Fitting B Size
1 1/4 in
Hose Outside Dia.
1 3/4 in
Hose Dash Size
20

Details

Item
Suction Hose
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Standards
MSHA Approved, SAE J1942/USCG H, HF, SAE J517 100R4
Safety Factor
4:1
Hose Configuration
Coupled Assembly
Hose Fitting A Material
Steel
Hose Fitting A Type
FJIC
Hose Fitting B Material
Steel
Hose Fitting B Type
FJIC
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
For Media Type
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Suction Hose 1 1/4" 2FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.