Suction Hose 1" 2FT L
- Mfr # F8810606-16-16-16-24.00
- Zoro # G312477481
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
Steel x Steel
Fitting Size
1 in x 1 in
Temp. Range
-40 Degrees to 257 Degrees F
Standards
MSHA Approved, SAE J1942/USCG H, HF, SAE J517 100R4
Bend Radius
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8810606-16-16-16-24.00
- Zoro #
- G312477481
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Suction Hose
- Fitting Material
- Steel x Steel
- Temp. Range
- -40 Degrees to 257 Degrees F
- Standards
- MSHA Approved, SAE J1942/USCG H, HF, SAE J517 100R4
- Safety Factor
- 4:1
- Compatible Chemicals
- Hydraulic Fluid (Petroleum), Lubricating Oil
- Hose Fitting A Type
- FJIC
- Hose Fitting A Material
- Steel
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Material
- Steel
- Hose Fitting B Type
- FJIC
- Hose Reinforcement Material
- Fiber
- Hose Cover Material
- Synthetic Rubber
- Hose Tube Material
- Synthetic Rubber
- For Media Type
- Hydraulic Fluid (Petroleum), Lubricating Oil
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Fitting Size
- 1 in x 1 in
- Bend Radius
- 6 in
- Hose Length
- 2 ft
- Hose Fitting B Size
- 1 in
- Hose Fitting A Size
- 1 in
- Hose Inside Dia.
- 1 in
- Hose Dash Size
- 16
- Hose Outside Dia.
- 1 1/2 in
Description
Suction Hose 1" 2FT L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.