Shop PARKER
See all product information
Create Account
Suction Hose 3/4" 6FT L
- Mfr # F8810606-12-12-12-72.00
- Zoro # G012477415
product price:Â
$
177.99
/ea
Free Shipping & Returns
Key Features
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Fitting Size
3/4 in x 3/4 in
Bend Radius
5 in
Standards
MSHA Approved, SAE J1942/USCG H, HF, SAE J517 100R4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F8810606-12-12-12-72.00
- Zoro #
- G012477415
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Suction Hose
- Fitting Material
- Steel x Steel
- Temp. Range
- -40 Degrees to 257 Degrees F
- Standards
- MSHA Approved, SAE J1942/USCG H, HF, SAE J517 100R4
- Hose Fitting B Type
- FJIC
- Safety Factor
- 4:1
- Compatible Chemicals
- Hydraulic Fluid (Petroleum), Lubricating Oil
- Hose Configuration
- Coupled Assembly
- Hose Fitting B Material
- Steel
- Hose Fitting A Material
- Steel
- Hose Fitting A Type
- FJIC
- For Media Type
- Hydraulic Fluid (Petroleum), Lubricating Oil
- Hose Tube Material
- Synthetic Rubber
- Hose Reinforcement Material
- Fiber
- Hose Cover Material
- Synthetic Rubber
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Fitting Size
- 3/4 in x 3/4 in
- Bend Radius
- 5 in
- Hose Fitting B Size
- 3/4 in
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 6 ft
- Hose Fitting A Size
- 3/4 in
- Hose Dash Size
- 12
- Hose Outside Dia.
- 1 3/16 in
Description
Suction Hose 3/4" 6FT L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.