Zoro Homepage

Suction Line Accumulator, Dia 5 x H 9 In

  • Mfr # VPA589-6SRD

  • Zoro # G2400641


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Type
with Metering Orifice
Connection Type/Size (In.)
ODF 3/4
For Use With
All Refrigerants
Shell Material
Steel
Height (In.)
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPA589-6SRD
Zoro #
G2400641
UPC #
687472375913
Country of Origin
China

Dimensions

Connection Type/Size (In.)
ODF 3/4
Height (In.)
9 in
Shell Dia. (In.)
5 in
Outside Dia. (In.)
5 in
Connection Size
3/4 in
Overall Height
9.62 in
Outside Diameter
5 in
Shell Diameter
5 in

Details

Item
Suction Line Accumulator
Type
with Metering Orifice
For Use With
All Refrigerants
Shell Material
Steel
Capacity (Lb.)
5.6 lb
Mounting Orientation
Universal
Connection
Solid Copper
OEM Part Number
089118-01
Capacity
6.13 lb
Includes Metering Orifice
Metering Orifice Included
Connection Type
Sweat
Connection Material
Copper

Description

Suction Line Accumulator, With Metering Orifice, Height (In.) 9 in, Shell Dia. (In.) 5 in, Connection Type/Size (In.) ODF 3/4, Universal, Solid Copper, Steel, For Use With All Refrigerants, 089118-01, 5 in, 5.6 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.