Shop PARKER
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
SWC609 Series, Titanflex Corrugatedd Petroleum Transport Suction Hose, 2 in. ID, Nitrile
Mfr # SWC609-2000
Zoro # G212333733
product price:Â
$
1,689.99
/ea
Key Features
Tube Material
Black Nitrile
Inside Dia.
2 in
Max. Pressure
250 psi
Length
100 ft
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SWC609-2000
- Zoro #
- G212333733
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 2 in
- Length
- 100 ft
- Bend Radius
- 2 in
Details
- Tube Material
- Black Nitrile
- Max. Pressure
- 250 psi
- Color
- Black
- Reinforcement
- 2 textile plies with dual wire helix
- Max. Temp.
- 180°F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.