
SWC693 Series, WildCatter UHMWPE Corrugated Chemical Suction Hose, 1 in. ID
Mfr # SWC693-1000
Zoro # G612333746
product price:Â $2,146.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Ultra high molecular weight polyethylene (UHMWPE)
Inside Dia.
1 in
Max. Pressure
250 psi
Length
100 ft
Bend Radius
1 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SWC693-1000
Zoro #
G612333746
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
1 in
Length
100 ft
Bend Radius
1 in
Details
Tube Material
Ultra high molecular weight polyethylene (UHMWPE)
Max. Pressure
250 psi
Max. Temp.
250°F
Vacuum Rating
28 in of Hg
Reinforcement
Multiple textile plies with dual wire helix
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.