Zoro Homepage

Swivel Assembly

  • Mfr # PS121JMJM-12-12

  • Zoro # G116287101


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Includes O-Ring
Yes
Fitting Material
Steel
Hose Fitting B Size
1 3/16 in
Hose Fitting A Size
1 3/16 in
Hose Fitting B Connection Type
NPTF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS121JMJM-12-12
Zoro #
G116287101
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting B Size
1 3/16 in
Hose Fitting A Size
1 3/16 in
Overall Length
3.26 in
Thread Size
1 3/16"-12
Fitting Size
3/4 in

Details

Includes O-Ring
Yes
Fitting Material
Steel
Hose Fitting B Connection Type
NPTF
Fitting Movement
Swivel
Item
Swivel Assembly
Hose Fitting A Connection Type
NPTF
Max. Working Pressure @ 70 F
5,000 psi
Temp. Range
-40 to 250 Deg F
Hose Fitting A Gender
Male
Hose Fitting B Gender
Male
For Hose Type
Hydraulic
Fitting Connection Type
Male Seal-Lok x Male Seal-Lok
Fitting Shape
Straight

Description

Swivel Assembly, For Hose Type Hydraulic, Thread Size 1 3/16 In.-12, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring Yes, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1 3/16 in, Hose Fitting B Size 1 3/16 in, Hose Fitting A Connection Type NPTF, Hose Fitting B Connection Type NPTF, Overall Length 3.26 in, Fitting Material Steel, Temp. Range -40 to 250 Deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.