Zoro Homepage

Swivel Assembly

  • Mfr # PS610102-8-6

  • Zoro # G716287068


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Fitting Movement
Swivel
Fitting Connection Type
Male NPT x Female NPT
Overall Length
3.03 in
Thread Size
1/2-14
Max. Working Pressure @ 70 F
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS610102-8-6
Zoro #
G716287068
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.03 in
Thread Size
1/2-14
Fitting Size
3/8 in
Hose Fitting B Size
3/8 in
Hose Fitting A Size
1/2 in

Details

Fitting Movement
Swivel
Fitting Connection Type
Male NPT x Female NPT
Max. Working Pressure @ 70 F
5,000 psi
Item
Swivel Assembly
Temp. Range
-40 to 250 Deg F
Fitting Material
Steel
Fitting Shape
Straight
Hose Fitting B Connection Type
NPTF
Hose Fitting A Gender
Male
Hose Fitting A Connection Type
NPT
Includes O-Ring
Yes
Hose Fitting B Gender
Female

Description

Swivel Assembly, Thread Size 1/2-14, Fitting Shape Straight, Swivel, 5,000 psi, Includes O-Ring Yes, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type NPT, Hose Fitting B Connection Type NPTF, Overall Length 3.03 in, Fitting Material Steel, Temp. Range -40 to 250 Deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.