Shop PARKER

Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/8In

  • Mfr # 6-6 F6L-S
  • Zoro # G3145965

product price: 
$
35.69
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
Female ORFS x MNPT
Thread Size
3/8-18
Standards
SAE J1453
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6-6 F6L-S
Zoro #
G3145965
UPC #
-
Country of Origin
Italy

Dimensions

Thread Size
3/8-18
Tube Size
3/8 in
Thread Size B
3/8-18
Hex Size
3/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Compatible Tube Wall Thickness
0.109 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 21/32 in
Length
1 21/32 in
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18
Fitting Side 1 Tube Outer Diameter
3/8 in
Wire Rope Length
1 21/32 in

Details

Item
Compression Fitting Adapter
Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
Female ORFS x MNPT
Standards
SAE J1453
Tube Fitting Material
Zinc Plated Steel
Basic Pipe Fitting Material
Metal
Temp. Range
-30 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Female ORFS x MNPT
Specific Fitting Shape
Straight Swivel Adapter
Max. Pressure
6000 psi
Basic Pipe Fitting Shape
Connector
Finish
Zinc Nickel-Plated
Resistance Properties
Vibration-Resistant
Application
Air
Minimum Operating Temperature
65 Degrees F
Compatible Fitting Brands
Seal-Lok(TM)
Maximum Operating Pressure
6,000 psi
Fitting Side B Connection Type
MNPTF
Maximum Operating Temperature
500 Degrees F
Fitting Side A Connection Type
Swivel FNPT O-Ring
Compatible Tube Hardness
72 HRB
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
Finish/Coating
Zinc Nickel-Plated
System of Measurement
Imperial
Series
Seal-Lok
Connection
Female ORFS x MNPT
Sub-Category
Connectors
Pressure (PSI)
6000
Operating Temperature - Minimum
65 Degrees F
Fitting Features
Swivel
Operating Temperature - Maximum
500 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
6,000 psi
For Media Type
Air
Fitting Side 2 Connection Type
MNPTF
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 21/32 in, Specific Fitting Shape Straight Swivel Adapter, Compatible Fitting Brands Seal-Lok(TM), Thread Size B 3/8-18

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.