Swivel Connect, Zinc Steel, SAE, 3/8In

  • Mfr # 6 F65OL-S

  • Zoro # G3383737


product price:  $17.95
/ea

Key Features

Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
Female ORFS x SAE-ORB Male
Thread Size
9/16-18
Specific Fitting Shape
Straight Swivel Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6 F65OL-S
Zoro #
G3383737
UPC #
-
Country of Origin
China

Dimensions

Thread Size
9/16-18
Tube Size
3/8 in
Thread Size B
9/16-18
Hex Size
3/4 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
1 9/16 in
Compatible Tube Wall Thickness
0.109 in
Fitting Side B Tube Outer Diameter
3/8 in
Length
1.58"
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
9/16-18

Details

Item
Compression Fitting Adapter
Fitting Shape
Straight
Fitting Material
Steel
Fitting Connection Type
Female ORFS x SAE-ORB Male
Specific Fitting Shape
Straight Swivel Adapter
Basic Pipe Fitting Shape
Connector
Specific Pipe Fitting Shape
Connector
Pipe Fitting Connection Type
Female ORFS x SAE-ORB Male
Basic Pipe Fitting Material
Metal
Temp. Range
-30 to 250 Degrees F
Tube Fitting Material
Zinc Plated Steel
Standards
SAE J1453
Max. Pressure
9200 psi
Finish
Zinc Nickel-Plated
Maximum Operating Pressure
9,200 psi
Resistance Properties
Vibration-Resistant
Compatible Tube Material
Alloy Steel, Copper, Nickel, Stainless Steel, Steel
System of Measurement
Imperial
Series
Seal-Lok
Finish/Coating
Zinc Nickel-Plated
Compatible Fitting Brands
Seal-Lok(TM)
Compatible Tube Hardness
72 HRB
Application
Air
Fitting Side B Connection Type
Male SAE-ORB
Minimum Operating Temperature
65 Degrees F
Fitting Side A Connection Type
Swivel FNPT O-Ring
Maximum Operating Temperature
500 Degrees F
Sub-Category
Connectors
Connection
Female ORFS x SAE-ORB Male
Pressure (PSI)
9200
Operating Temperature - Maximum
500 Degrees F
Fitting Side 2 Connection Type
ORB
Operating Pressure - Maximum
9,200 psi
For Media Type
Air
Operating Temperature - Minimum
65 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Fitting Features
Swivel

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Swivel FNPT O-Ring, Fitting Side B Connection Type Male SAE-ORB, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 9,200 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 9/16 in, Specific Fitting Shape Straight Swivel Adapter, Compatible Fitting Brands Seal-Lok(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.