Swivel rod eye, M10x1.25 threads
Mfr # P1C-4KRS
Zoro # G414847922
product price: $43.59
/eaKey Features
Mount Type
Rod Eye
Includes
Mounting Nut
Series
P1C
Product Type
Swivel Rod Eye
Compatible with Brand
Parker
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P1C-4KRS
Zoro #
G414847922
UPC #
-
Country of Origin
Germany
Dimensions
For Bore Diameter
32 mm
Thread Size
M10 x 1.25
Details
Mount Type
Rod Eye
Item
Cylinder Mounting Hardware
Includes
Mounting Nut
Series
P1C
Product Type
Swivel Rod Eye
Compatible with Brand
Parker
System of Measurement
Metric
Standards
ISO 8139
Body Material
Steel
Weight
0.08 kg
Compatible with Series
P1A, P1D, P1P, P1S, RDV/AZV
Description
Cylinder Mounting Hardware, Mount Type Rod Eye, For Bore Diameter 32 mm, Body Material Steel, Compatible with Brand Parker, Compatible with Series P1A, P1D, P1P, P1S, RDV/AZV, Includes Mounting Nut, Thread Size M10 x 1.25, Product Type Swivel Rod Eye, Standards ISO 8139, Weight 0.08 kg, Series P1C, System of Measurement Metric
Restrictions
WARNING:
This product can expose you to chemicals including 1,3-Butadiene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.