Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TANDEM CENTER SPOOL 3/4 WAY

  • Mfr # GS045700ND

  • Zoro # G315920977


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.62 in
Number of Positions
Three Positions
Number of Ways
Four-Way
Body Material
Steel
Overall Width
1.43 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS045700ND
Zoro #
G315920977
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.62 in
Overall Width
1.43 in
Overall Height
7.53 in
Port Connection Dash Size
10
Port Connection Size
1.43
Valve Cavity Size
C10-4

Details

Number of Positions
Three Positions
Number of Ways
Four-Way
Body Material
Steel
Series
GS04 57D
Item
Spool Valve
Standards
ISO 4406 18/16/13, SAE Class 4
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
11 gpm
Includes Seals
Seals Included
Fluid Viscosity - Maximum
2,000 SUS
Mounting
Screw-In
Body Finish
Zinc Plated
Center Position
Tandem Center
Return Mechanism
Solenoid
Actuation Mechanism
Electrical
Seal Material
Nitrile
Operating Temperature - Minimum
-30 Degrees F
Pressure Setting - Maximum
5,000 psi
Action Type
Direct Acting
Cartridge Material
Steel

Description

Spool Valve, Body Material Steel, Number of Positions Three Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 7.53 in, Flow Rate - Maximum 11 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 10, Center Position Tandem Center, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.