Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Comp1/4", MNPT1/8", FNPT1/8"

  • Mfr # VS176NTA-4-2

  • Zoro # G4150907


product price: $30.49
/ea

Key Features

Sub-Category
Adapters
Tube Size
1/4 in
Application
Air, Potable Water
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Temp. Range
-40 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS176NTA-4-2
Zoro #
G4150907
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Thread Size
7/16-24"
Fitting Side C Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-24
Fitting Side B Pipe Size
1/8 in
Overall Length
1 13/32 in
Fitting Side 3 Pipe Size
1/8 in
Thread Size 1
7/16"-24
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Tee Fitting
Sub-Category
Adapters
Application
Air, Potable Water
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Temp. Range
-40 Degrees to 200 Degrees F
Compatible Tube Material
Nylon, Stainless Steel
Fitting Side C Connection Type
FNPT
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Brass
Fitting Side B Connection Type
MNPT
Thread Sealant Type
Vibra-Seal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Specific Fitting Shape
Adapter Tee
Fitting Shape
Tee
Connector Type
Adapter
Material Grade
C36000
Compatible Fitting Brands
Parker
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Potable Water
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi
Fitting Features
Rigid
Fitting Side 3 Connection Type
FNPT
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
200 Degrees F

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type FNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Thread Size A 7/16-24, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Adapter Tee, Fitting Side B Pipe Size 1/8 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.