Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Brass, Comp3/8", Comp3/8", Comp3/8"

  • Mfr # 264NTA-6

  • Zoro # G4173811


product price: $9.89
/ea

Key Features

Thread Size
17/32"-24
For Use With
Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
Length
2.48 in
Max. Pressure
150 psi (10 Bar)
Tube Fitting Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264NTA-6
Zoro #
G4173811
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
17/32"-24
Length
2.48 in
Tube Size
3/8 in
Compression Thread Size
17/32-24
Tube Outside Dia.
3/8"
Overall Length
2 15/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Thread Size A
17/32-24
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
17/32"-24
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

For Use With
Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
Max. Pressure
150 psi (10 Bar)
Tube Fitting Material
Nylon
Connection
Tube x Tube x Tube
Max. Temp.
200 Degrees F
Item
Compression Tee Fitting
Basic Pipe Fitting Material
Metal
Pressure (PSI)
150
System of Measurement
Imperial
Pipe Fitting Connection Type
Tube x Tube x Tube
Industry Type
Heavy Duty Truck; Trailer; Mobile
Type
Compression
Specific Pipe Fitting Shape
Tee Union
Special Features
D.O.T. Compression Style Fittings for Repairing Truck and Trailer Air Brake Lines; Ribbed Sleeve for Compression and Positive Grip; Stainless Steel Tube Support; Pre-Applied Thread Sealant
Basic Material
Brass
Material
Brass
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Temp. Range
-40 Degrees to 200 Degrees F
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Basic Pipe Fitting Shape
Tee
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon, Stainless Steel
Specific Fitting Shape
Tee
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Maximum Operating Pressure
150 psi
Fitting Material
Brass
Fitting Side B Connection Type
Compression
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Thread Sealant Type
Vibra-Seal
Maximum Operating Temperature
200 Degrees F
Application
Air, Potable Water
Fitting Shape
Tee
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Compatible Fitting Brands
Parker
Operating Temperature - Maximum
200 Degrees F
Precleaned Type
Cleaned
Fitting Features
Rigid
Material Grade
C36000
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Potable Water
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F
Connector Type
Adapter

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size A 17/32-24, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.