Zoro Homepage

Tee, Brass, Comp3/8", MNPT1/4", Comp3/8"

  • Mfr # VS272NTA-6-4

  • Zoro # G4076755


product price: $9.99
/ea

Key Features

Pipe Size (Fittings)
1/4"
Connection
Tube x Tube x MNPT
Thread Size
7/32-24
Tube Size
3/8 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS272NTA-6-4
Zoro #
G4076755
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/4"
Thread Size
7/32-24
Tube Size
3/8 in
Overall Length
2 1/2 in
Pipe Size
1/4 in
Compression Thread Size
7/32"-24
Dia./Thread Size
7/32"-24
Length
2.5 in
Tube Outside Dia.
3/8"
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
7/32-24
Fitting Side C Tube Outer Diameter
3/8 in
Thread Size B
17/32-24
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 1
7/32"-24
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
17/32"-24
Fitting Side 3 Tube Outer Diameter
3/8 in

Details

Connection
Tube x Tube x MNPT
Max. Temp.
200 Degrees F
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Type
Compression
Pressure (PSI)
150
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Basic Pipe Fitting Shape
Tee
For Use With
Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
Tube Fitting Material
Nylon
Temp. Range
-40 Degrees to 200 Degrees F
Item
Compression Tee Fitting
Pipe Fitting Connection Type
Tube x Tube x MNPT
System of Measurement
Imperial
Basic Material
Brass
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Branch Tee
Special Features
D.O.T. Compression Style Fittings for Repairing Truck and Trailer Air Brake Lines; Ribbed Sleeve for Compression and Positive Grip; Stainless Steel Tube Support; Pre-Applied Thread Sealant
Material
Brass
Max. Pressure
150 psi (10 Bar)
Industry Type
Heavy Duty Truck; Trailer; Mobile
Minimum Operating Temperature
40 Degrees F
Fitting Side C Connection Type
Compression
Compatible Tube Material
Nylon, Stainless Steel
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Application
Air, Potable Water
Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Thread Sealant Type
Vibra-Seal
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Fitting Shape
Tee
Fitting Side 3 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Material Grade
C36000
Operating Temperature - Minimum
40 Degrees F
Fitting Features
Rigid
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi
For Media Type
Air, Potable Water
Compatible Fitting Brands
Parker

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 17/32-24, Thread Size A 7/32-24, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.