Zoro Homepage

Tee, Brass, Comp5/8", MNPT1/2", Comp5/8"

  • Mfr # VS271NTA-10-8

  • Zoro # G4104913


product price: $41.49
/ea

Key Features

Thread Size
13/16"-18
Tube Fitting Material
Nylon
Specific Pipe Fitting Shape
Run Tee
Material
Brass
Industry Type
Heavy Duty Truck; Trailer; Mobile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VS271NTA-10-8
Zoro #
G4104913
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
13/16"-18
Compression Thread Size
13/16-18
Length
1.55 in
Pipe Size (Fittings)
1/2"
Tube Outside Dia.
5/8"
Dia./Thread Size
13/16"-18
Tube Size
5/8 in
Overall Length
2 27/32 in
Pipe Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Thread Size B
13/16-18
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side C Tube Outer Diameter
5/8 in
Thread Size A
13/16-18
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 3 Tube Outer Diameter
5/8 in
Thread Size 1
13/16"-18
Thread Size 2
13/16"-18
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Tube Fitting Material
Nylon
Specific Pipe Fitting Shape
Run Tee
Material
Brass
Industry Type
Heavy Duty Truck; Trailer; Mobile
System of Measurement
Imperial
Basic Material
Brass
Pipe Fitting Connection Type
Tube x Tube x MNPT
Max. Pressure
150 psi (10 Bar)
Max. Temp.
200 Degrees F
Special Features
D.O.T. Compression Style Fittings for Repairing Truck and Trailer Air Brake Lines; Ribbed Sleeve for Compression and Positive Grip; Stainless Steel Tube Support; Pre-Applied Thread Sealant
Standards
DOT FMVSS 571.106, SAE J1131, SAE J246
Connection
Tube x Tube x MNPT
Compliance
SAE J246, SAE J1131, DOTFMVSS 571.106
Basic Pipe Fitting Shape
Tee
Temp. Range
-40 Degrees to 200 Degrees F
Basic Pipe Fitting Material
Metal
Type
Compression
Pressure (PSI)
150
Item
Compression Tee Fitting
For Use With
Parker Parflex Division J844 Type A & B, 1120 Nylon Air Brake Tubing and 1320 Quantum Elastomeric Air Brake Tubing; All Brass Air Brake Fittings; Electroless Nickel Plated Bodies can be Used with Bio-Diesel; Air Brake Systems on Semi-Trucks, Trailers, Buses, Mobile Equipment and Farm Implements; Air Tanks, Air Ride, Sliders, Tire Inflation, Primary & Secondary Air Lines and Cab Controls
Fitting Material
Brass
Thread Sealant Type
Vibra-Seal
Maximum Operating Temperature
200 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon, Stainless Steel
Specific Fitting Shape
Adapter Tee
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
MNPT
Application
Air, Potable Water
Fitting Side A Connection Type
Compression
Fitting Side C Connection Type
Compression
Fitting Shape
Tee
Precleaned Type
Cleaned
Operating Pressure - Maximum
150 psi
Connector Type
Adapter
Material Grade
C36000
Fitting Side 2 Connection Type
MNPT
Fitting Features
Rigid
For Media Type
Air, Potable Water
Fitting Side 3 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
Compatible Fitting Brands
Parker
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F

Description

Compression Tee Fitting, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Thread Size B 13/16-18, Thread Size A 13/16-18, System of Measurement Imperial, Compatible Fitting Brands Parker, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.