Tee, NPTF 1/4", Tube 1/2", Push-Fit 1/2"
Mfr # 172PTC-8-4
Zoro # G5434917
product price: $36.15
/eaKey Features
Tube Size
1/2 in
Sub-Category
Tees
Material
Brass
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
Application
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172PTC-8-4
Zoro #
G5434917
UPC #
-
Country of Origin
United States
Dimensions
Tube Size
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Overall Length
2 17/32 in
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Pipe Size
1/4 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Pipe Size
1/4 in
Description
Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Fitting Side A Pipe Size 1/4 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Fitting Material Brass, Maximum Operating Pressure 250 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.