Zoro Homepage

Tee, NPTF 1/8", Tube 1/4", Push-Fit 1/4"

  • Mfr # 172PTC-4-2

  • Zoro # G5234315


product price: $20.39
/ea

Key Features

Sub-Category
Tees
Tube Size
1/4 in
Material
Brass
Application
Air
Standards
DOT FMVSS 571.106, SAE J2494, SAE J2494-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
172PTC-4-2
Zoro #
G5234315
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Pipe Size
1/8 in
Fitting Side C Tube Outer Diameter
1/4 in
Overall Length
1 11/16 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Pipe Size
1/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Description

Push-Fit Tee Fitting, Application Air, Color Gold, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C36000, Fitting Side A Pipe Size 1/8 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Brass, Maximum Operating Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.