Zoro Homepage

Tee, SS, Comp 1/4", Comp 1/4",

  • Mfr # 4A-FT4-10-SS

  • Zoro # G1752651


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Connection Type
A-LOK(R) Compression
Cv Flow Factor
0.195
Standards
ASTM A182 Type F316
Max. Pressure
6000 psig CWP
Hex Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4A-FT4-10-SS
Zoro #
G1752651
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
7/8 in
Length
2 15/32 in
Tube Size
1/4 in x 1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Overall Length
2 15/32 in

Details

Item
Compression Tee Fitting
Connection Type
A-LOK(R) Compression
Cv Flow Factor
0.195
Standards
ASTM A182 Type F316
Max. Pressure
6000 psig CWP
Seal Material
Fluorocarbon Rubber
Body Material
316 Stainless Steel
Temp. Range
-40 Degrees to 400 Degrees F
Filter Rating
10 Microns
Operating Temperature - Maximum
400 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Shape
Tee
Fitting Material
Stainless Steel
Connector Type
Union
Fitting Features
Rigid
For Media Type
Chemicals, Gases, Oils
Precleaned Type
Cleaned
Material Grade
316
Compatible Fitting Brands
CPI(TM)
Series
FT
System of Measurement
Imperial
Operating Temperature - Minimum
-40 Degrees F
Ferrule Type
Double Ferrule
Operating Pressure - Maximum
6,000 psi
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands CPI(TM), Material Grade 316, Overall Length 2 15/32 in, Series FT, Standards ASTM A182 Type F316, Bolt Hole Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.