Tee, Steel, Comp1/4", O-Ring1/4", O-Ring1/4"

  • Mfr # 4 S6LO-S
  • Zoro # G3228924
product price: 
$
25.15
/ea

Key Features

Fitting Shape
Tee
Fitting Material
Steel
Fitting Connection Type
ORFS x ORFS x Swivel Female ORFS
Thread Size
9/16-18
Pipe Fitting Connection Type
ORFS x ORFS x Swivel Female ORFS
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4 S6LO-S
Zoro #
G3228924
UPC #
-
Country of Origin
Philippines
Item
Compression Tee Fitting
Fitting Shape
Tee
Fitting Material
Steel
Fitting Connection Type
ORFS x ORFS x Swivel Female ORFS
Pipe Fitting Connection Type
ORFS x ORFS x Swivel Female ORFS
Tube Fitting Material
Zinc Plated Steel
Basic Pipe Fitting Shape
Tee
Max. Pressure
9200 psi
Basic Pipe Fitting Material
Metal
Temp. Range
-30 Degrees to 250 Degrees F
Specific Pipe Fitting Shape
Branch Tee
Standards
SAE J1453
Specific Fitting Shape
Swivel Adapter Tee
Finish
Zinc Nickel
Maximum Operating Pressure
9,200 psi
Series
Seal-Lok
Fitting Side B Connection Type
O-Ring Face Seal
Application
Gas, Oil
Maximum Operating Temperature
250 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Side C Connection Type
O-Ring Face Seal
Minimum Operating Temperature
30 Degrees F
Finish/Coating
Zinc Nickel
Fitting Side A Connection Type
O-Ring Face Seal
Operating Temperature - Minimum
30 Degrees F
System of Measurement
Imperial
Operating Temperature - Maximum
250 Degrees F
Connector Type
Adapter
For Media Type
Gases, Oils
Fitting Features
Swivel
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
O-Ring Face Seal
Material Grade
1045, 1215
Fitting Side 3 Connection Type
O-Ring Face Seal
Operating Pressure - Maximum
9,200 psi

Dimensions

Thread Size
9/16-18
Tube Size
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 1/16 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Wire Rope Length
1 1/16 in
Length
1 1/16 in

Description

Compression Tee Fitting, Application Gas, Oil, Fitting Side A Connection Type O-Ring Face Seal, Fitting Side B Connection Type O-Ring Face Seal, Fitting Side C Connection Type O-Ring Face Seal, Finish/Coating Zinc Nickel, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, System of Measurement Imperial, Material Grade 1045, 1215, Maximum Operating Pressure 9,200 psi

Restrictions

Ratings & reviews