Zoro Homepage

Tee, Tube 1/4", 1/4", Tube Stem 1/4"

  • Mfr # 371PTCSP-4-6

  • Zoro # G5434530


product price: $14.49
/ea

Key Features

Tube Size
1/4 in
Sub-Category
Tees
Length
1.98 in
Pipe Size
3/8 in
Thread Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371PTCSP-4-6
Zoro #
G5434530
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Length
1.98 in
Pipe Size
3/8 in
Thread Size
3/8 in
Outside Dia.
1/4 in
Overall Length
1 31/32 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Sub-Category
Tees
Material
Nylon
Standards
DOT FMVSS 571.106, SAE J2494-3
Application
Air
Color
Black
Fitting Material
Nylon
Compatible Tube Material
Nylon, Stainless Steel
Release Type
Button
Specific Fitting Shape
Adapter Tee
Fitting Side B Connection Type
Push-to-Connect
Maximum Operating Temperature
200 Degrees F
Fitting Side C Connection Type
Tube Stem
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
-40 Degrees F
Fitting Side A Connection Type
Push-to-Connect
System of Measurement
Imperial
Resistance Properties
Compact-Resistant, Impact-Resistant
Fitting Shape
Tee
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
Tube
Fitting Side 1 Connection Type
Tube
Operating Pressure - Maximum
250 psi
For Media Type
Compressed Air
Fitting Features
Rigid
Fitting Side 3 Connection Type
Tube Stem
Operating Temperature - Maximum
200 Degrees F

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Tube Stem, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.