Zoro Homepage

Tee, Tube 3/8", 1/4", Tube Stem 3/8"

  • Mfr # 371PTCSP-6-4-6

  • Zoro # G5434506


product price: $20.29
/ea

Key Features

Connection
Tube x Tube
Standards
DOT FMVSS 571.106, SAE J2494-3
Temp. Range
-40 Degrees to 200 Degrees F
Material
Nylon
For Use With
SAE J844 Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371PTCSP-6-4-6
Zoro #
G5434506
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
3/8 in x 1/4 in x 3/8 in
Tube Size
3/8 in x 1/4 in x 3/8 in
Thread Size
3/8 in
Length
2.24 in
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
2 1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Tube Stem, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.