Zoro Homepage

Tee, Tube 3/8", 3/8", Push-Fit 3/8", PK10

  • Mfr # 364PTC-6

  • Zoro # G4554462


product price: $171.99
/pk 10, $17.20/ea
Free Shipping & Returns

Key Features

Length
1.99 in
Temp. Range
-40 Degrees to 200 Degrees F
Type
DOT Fitting
Standards
DOT FMVSS 571.106, SAE J2494-3
Tube Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364PTC-6
Zoro #
G4554462
UPC #
-
Country of Origin
United States

Dimensions

Length
1.99 in
Tube Size
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
2 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.