Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tee, Tube1/4", TubeStem3/8", Push-Fit1/4"

  • Mfr # 372PTCSP-4-6

  • Zoro # G5434576


product price: $10.59
/ea

Key Features

Tube Size
1/4 in
Sub-Category
Tees
Standards
DOT FMVSS 571.106, SAE J2494-3
Material
Nylon
Application
Air
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
372PTCSP-4-6
Zoro #
G5434576
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 1/2 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Push-Fit Tee Fitting
Sub-Category
Tees
Standards
DOT FMVSS 571.106, SAE J2494-3
Material
Nylon
Application
Air
Color
Black
Minimum Operating Temperature
-40 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Pressure
250 psi
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Resistance Properties
Compact-Resistant, Impact-Resistant
Compatible Tube Material
Nylon, Stainless Steel
Release Type
Button
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Nylon
Fitting Side B Connection Type
Tube Stem
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Adapter Tee
Fitting Shape
Tee
Connector Type
Adapter
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
250 psi
Fitting Features
Rigid
Fitting Side 2 Connection Type
Tube Stem
Fitting Side 3 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Tube
Operating Temperature - Maximum
200 Degrees F
For Media Type
Compressed Air

Description

Push-Fit Tee Fitting, Application Air, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side C Connection Type Push-to-Connect, Material Grade Not Applicable, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Nylon, Maximum Operating Pressure 250 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.