Temperature Clamp
Mfr # SMART TEMP CLAMP
Zoro # G2495407
product price: $415.99
/ea
Free Shipping & Returns
Key Features
For Use With Mfr. Model Number
SSTK-PARKER
Fits Brand
Smart Tool
Voltage
3VDC
Includes
Battery Covers
Features
Temperature Range
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SMART TEMP CLAMP
Zoro #
G2495407
UPC #
-
Country of Origin
China
Details
For Use With Mfr. Model Number
SSTK-PARKER
Fits Brand
Smart Tool
Item
Temperature Clamp
Voltage
3VDC
Includes
Battery Covers
Features
Temperature Range
Temperature Measurement Units
Degrees C, Degrees F
Tools Included
(2) Wireless Temperature Clamps
Temperature Resolution
0.1 Degrees F
Power Source
Battery
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP65
Accuracy
+/- 0.75%
Body Material
Plastic
Display Temperature - Maximum
250 Degrees F
Display Temperature - Minimum
-20 Degrees F
Measures
Temperature
Operating Temperature - Maximum
250 Degrees F
Display Location
App-Based
Description
Temperature Clamp, For Use With Grainger Item Number 45TY46, For Use With Mfr. Model Number SSTK-PARKER, Fits Brand Smart Tool, Includes Batery Covers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.