Themostatic Ex Valve, 1/3 to 1/2 Ton
Mfr # CAAVX35
Zoro # G1370975
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Refrigerant
R-22
Equalizer Type
Internal
Connection
SAE Flare Angle
Evaporator Temp. Range (F)
-40 to 10
Balanced Port Design
Balanced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAAVX35
Zoro #
G1370975
UPC #
687472385561
Country of Origin
United States
Dimensions
Capillary Length (In.)
60 in
Reducing Flare Nut Size (In.)
3/8 x 1/4
Reducing Flare Nut Size
3/8 in
Capillary Length
5 ft
Strainer Mesh Size
100 mesh
Outlet Connection Size
1/2 in
Inlet Connection Size
1/4 in
Description
Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 1/3 to 1/2, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 1/4 in, Connector Outlet (In.) 1/2 in, CAAVX35, -40 to 10, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.