Zoro Homepage

Themostatic Ex Valve, 1/6 to 1/4 Ton

  • Mfr # C-AA-SZ

  • Zoro # G1176926


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-404a
Equalizer Type
Internal
Connection
SAE Flare Angle
Evaporator Temp. Range (F)
-40 to 0
Connector Outlet (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C-AA-SZ
Zoro #
G1176926
UPC #
687472459415
Country of Origin
United States

Dimensions

Reducing Flare Nut Size (In.)
3/8 x 1/4
Capillary Length (In.)
30 in
Outlet Connection Size
1/2 in
Reducing Flare Nut Size
3/8 in
Strainer Mesh Size
100 mesh
Inlet Connection Size
1/4 in
Capillary Length
5 ft

Description

Thermostatic Expansion Valve, Adjustable, R-404A, Nominal Capacity (Tons) 1/6 to 1/4, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 1/4 in, Connector Outlet (In.) 1/2 in, C-AA-SZ, -40 to 0, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.