Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Themostatic Ex Valve, 1/6 to 1/4 Ton

  • Mfr # EC-AA-JW

  • Zoro # G0589565


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-134A
Equalizer Type
Internal
Connection
Straight Through Solder
Evaporator Temp. Range (F)
-40 to 60
Balanced Port Design
Balanced
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC-AA-JW
Zoro #
G0589565
UPC #
687472385578
Country of Origin
United States

Dimensions

Capillary Length (In.)
30 in
Capillary Length
5 ft
Inlet Connection Size
1/4 in
Outlet Connection Size
1/2 in

Details

Refrigerant
R-134A
Equalizer Type
Internal
Connection
Straight Through Solder
Evaporator Temp. Range (F)
-40 to 60
Balanced Port Design
Balanced
Liquid Subcooling Temp. (F)
10
Not For Use With
Ammonia
Includes
Sensing Bulb Mounting Clamp
Parker Model Number
EC-AA-JW
ARI Standard
750-70
Item
Thermostatic Expansion Valve
Nominal Capacity (Tons)
1/6 to 1/4
Connector Inlet (In.)
1/4 in
Connector Outlet (In.)
1/2 in
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Superheat
Externally Adjustable
Type
Adjustable
Operating Pressure - Maximum
450 psi
Superheat Adjustment
Field Adjustable
Configuration
Straight-Thru
Evaporator Temperature - Minimum
-40 Degrees F
Outlet Connection Gender
Female
Nominal Capacity - General
0.3 ton
For Capacity - Minimum
0.1 ton
Not For Refrigerant Type
Ammonia
Liquid Subcooling Temperature
10 Degrees F
Inlet Connection Type
Sweat
Series
C
For Refrigerant Type
R-134A
Valve Body Material
Brass
Evaporator Temperature - Maximum
60 Degrees F
For Capacity - Maximum
8 ton
Inlet Connection Gender
Female
Element Type
Removable
Product Type
Thermostatic Expansion Valve

Description

Thermostatic Expansion Valve, Adjustable, R-134A, Nominal Capacity (Tons) 1/6 to 1/4, Internal, Straight Through Solder Connection, Connector Inlet (In.) 1/4 in, Connector Outlet (In.) 1/2 in, EC-AA-JW, -40 to 60, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.