Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Themostatic Ex Valve, 2 to 3-1/2 Ton

  • Mfr # ECE-C-SZ

  • Zoro # G0988827


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-404a
Equalizer Type
External
Connection
Straight Through Solder
Evaporator Temp. Range (F)
-40 to 0
Not For Use With
Ammonia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECE-C-SZ
Zoro #
G0988827
UPC #
687472408383
Country of Origin
United States

Dimensions

Capillary Length (In.)
30 in
Capillary Length
5 ft
Inlet Connection Size
3/8 in
Equalizer Connection Size
1/4 in
Outlet Connection Size
1/2 in
Strainer Mesh Size
100 mesh

Details

Refrigerant
R-404a
Equalizer Type
External
Connection
Straight Through Solder
Evaporator Temp. Range (F)
-40 to 0
Not For Use With
Ammonia
Superheat
Externally Adjustable
Connector Inlet (In.)
3/8 in
Parker Model Number
ECE-C-SZ
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Nominal Capacity (Tons)
2 to 3-1/2
ARI Standard
750-70
Includes
Sensing Bulb Mounting Clamp
Item
Thermostatic Expansion Valve
Type
Adjustable
Liquid Subcooling Temp. (F)
10
Balanced Port Design
Balanced
Connector Outlet (In.)
1/2 in
Element Type
Removable
Evaporator Temperature - Minimum
-40 Degrees F
Evaporator Temperature - Maximum
0 Degrees F
For Capacity - Minimum
0.1 ton
Valve Body Material
Brass
Product Type
Thermostatic Expansion Valve
For Capacity - Maximum
8 ton
Series
C
Application Temperature
Commercial Refrigeration
Configuration
Straight-Thru
Operating Pressure - Maximum
450 psi
Outlet Connection Gender
Female
Inlet Connection Type
Sweat
Not For Refrigerant Type
Ammonia
Superheat Adjustment
Field Adjustable
For Refrigerant Type
R-404A
Nominal Capacity - General
3.5 ton
Liquid Subcooling Temperature
10 Degrees F
Equalizer Connection Gender
Female
Inlet Connection Gender
Female

Description

Thermostatic Expansion Valve, Adjustable, R-404A, Nominal Capacity (Tons) 2 to 3-1/2, External, Straight Through Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, ECE-C-SZ, -40 to 0, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.