Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Themostatic Ex Valve, 3/4 to 1-1/2 Ton

  • Mfr # CAVW

  • Zoro # G1272695


product price: $123.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-22
Equalizer Type
Internal
Connection
SAE Flare Angle
Evaporator Temp. Range (F)
-40 to 60
Connector Outlet (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAVW
Zoro #
G1272695
UPC #
687472336341
Country of Origin
United States

Dimensions

Reducing Flare Nut Size (In.)
3/8 x 1/4
Capillary Length (In.)
60 in
Capillary Length
5 ft
Outlet Connection Size
1/2 in
Inlet Connection Size
3/8 in
Strainer Mesh Size
100 mesh
Reducing Flare Nut Size
3/8 in

Details

Refrigerant
R-22
Equalizer Type
Internal
Connection
SAE Flare Angle
Evaporator Temp. Range (F)
-40 to 60
Connector Outlet (In.)
1/2 in
Liquid Subcooling Temp. (F)
10
Includes
Sensing Bulb Mounting Clamp
Connector Inlet (In.)
3/8 in
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
ARI Standard
750-70
Parker Model Number
CAVW
Superheat
Externally Adjustable
Type
Adjustable
Item
Thermostatic Expansion Valve
Balanced Port Design
Balanced
Nominal Capacity (Tons)
3/4 to 1-1/2
Not For Use With
Ammonia
Valve Body Material
Brass
Nominal Capacity - R-22
1.5 ton
Product Type
Thermostatic Expansion Valve
Superheat Adjustment
Field Adjustable
Evaporator Temperature - Minimum
-40 Degrees F
Element Type
Removable
For Capacity - Maximum
8 ton
Configuration
Angle
For Capacity - Minimum
0.1 ton
Liquid Subcooling Temperature
10 Degrees F
For Refrigerant Type
R-22
Evaporator Temperature - Maximum
60 Degrees F
Inlet Connection Type
SAE Flare
Operating Pressure - Maximum
450 psi
Not For Refrigerant Type
Ammonia
Series
C
Outlet Connection Type
SAE Flare

Description

Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 3/4 to 1-1/2, Internal, SAE Flare Angle Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, CAVW, -40 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) 3/8 x 1/4, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.