Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Themostatic Expansion Valve, 1 1/2- 3 Ton

  • Mfr # SCE-B-VZ

  • Zoro # G2985227


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-22
Equalizer Type
External
Connection
Angle Solder
Evaporator Temp. Range (F)
-40 to 0
Connector Outlet (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-B-VZ
Zoro #
G2985227
UPC #
687472211044
Country of Origin
United States

Dimensions

Capillary Length (In.)
30 in
Equalizer Connection Size
1/4 in
Inlet Connection Size
3/8 in
Strainer Mesh Size
100 mesh
Outlet Connection Size
1/2 in
Capillary Length
5 ft

Details

Refrigerant
R-22
Equalizer Type
External
Connection
Angle Solder
Evaporator Temp. Range (F)
-40 to 0
Connector Outlet (In.)
1/2 in
Type
Adjustable
Connector Inlet (In.)
3/8 in
Liquid Subcooling Temp. (F)
10
Nominal Capacity (Tons)
1-1/2 to 3
ARI Standard
750-70
Parker Model Number
SCE-B-VZ
Includes
Sensing Bulb Mounting Clamp
Not For Use With
Ammonia
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Item
Thermostatic Expansion Valve
Balanced Port Design
Balanced
Superheat
Externally Adjustable
Superheat Adjustment
Field Adjustable
Not For Refrigerant Type
Ammonia
For Capacity - Minimum
0.1 ton
Outlet Connection Gender
Female
Element Type
Removable
Valve Body Material
Brass
Series
C
Product Type
Thermostatic Expansion Valve
Evaporator Temperature - Maximum
0 Degrees F
Application Temperature
Commercial Refrigeration
Inlet Connection Gender
Female
Inlet Connection Type
Sweat
Configuration
Angle
Evaporator Temperature - Minimum
-40 Degrees F
Equalizer Connection Gender
Female
For Capacity - Maximum
8 ton
Operating Pressure - Maximum
450 psi
For Refrigerant Type
R-22
Liquid Subcooling Temperature
10 Degrees F
Nominal Capacity - R-22
3 ton

Description

Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 1-1/2 to 3, External, Angle Solder Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 1/2 in, SCE-B-VZ, -40 to 0, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp, Adjustable Range -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.