Zoro Homepage

Themostatic Expansion Valve, 10-11 Tons

  • Mfr # EBSE11VX100

  • Zoro # G0971643


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-22
Equalizer Type
External
Connection
Straight Through Solder
Evaporator Temp. Range (F)
10 to 60
Parker Model Number
EBSE-11-VX100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBSE11VX100
Zoro #
G0971643
UPC #
687472522607
Country of Origin
United States

Dimensions

Capillary Length (In.)
60 in
Outlet Connection Size
7/8 in
Capillary Length
5 ft
Equalizer Connection Size
1/4 in
Strainer Mesh Size
12 mesh
Inlet Connection Size
5/8 in

Description

Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 10 to 11, External, Straight Through Solder Connection, Connector Inlet (In.) 5/8 in, Connector Outlet (In.) 7/8 in, EBSE-11-VX100, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.