Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Themostatic Expansion Valve, 30 Tons

  • Mfr # OE-30-VX100

  • Zoro # G2812126


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-22
Equalizer Type
External
Connection
Straight Through Solder
Evaporator Temp. Range (F)
10 to 60
ARI Standard
750-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OE-30-VX100
Zoro #
G2812126
UPC #
687472570882
Country of Origin
United States

Dimensions

Capillary Length (In.)
60 in
Strainer Mesh Size
12 mesh
Equalizer Connection Size
1/4 in
Capillary Length
5 ft
Inlet Connection Size
1 1/8 in
Outlet Connection Size
1 3/8 in

Details

Refrigerant
R-22
Equalizer Type
External
Connection
Straight Through Solder
Evaporator Temp. Range (F)
10 to 60
ARI Standard
750-70
Liquid Subcooling Temp. (F)
10
Connector Outlet (In.)
1 3/8 in
Includes
Sensing Bulb Mounting Clamp
Not For Use With
Ammonia
Nominal Capacity (Tons)
30
Item
Thermostatic Expansion Valve
Parker Model Number
OVE-30-VX100
Balanced Port Design
Balanced
Connector Inlet (In.)
1 1/8 in
Superheat
Externally Adjustable
Type
Adjustable
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Operating Pressure - Maximum
450 psi
Connection Material
Copper
For Capacity - Maximum
30 ton
Inlet Connection Type
Sweat
Evaporator Temperature - Minimum
10 Degrees F
Outlet Connection Gender
Female
Inlet Connection Gender
Female
Liquid Subcooling Temperature
10 Degrees F
For Refrigerant Type
R-22
Superheat Adjustment
Externally Adjustable
Application Temperature
Air Conditioning
Element Type
Removable
Evaporator Temperature - Maximum
60 Degrees F
Nominal Capacity - R-22
30 ton
Equalizer Connection Gender
Female
Configuration
Straight-Thru
Series
OE
Not For Refrigerant Type
Ammonia
Valve Body Material
Brass
Product Type
Thermostatic Expansion Valve

Description

Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 30, External, Straight Through Solder Connection, Connector Inlet (In.) 1 1/8 in, Connector Outlet (In.) 1 3/8 in, OVE-30-VX100, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.