Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Themostatic Expansion Valve, 7 1/2-8 Tons

  • Mfr # EBSE8VX100

  • Zoro # G3305014


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-22
Equalizer Type
External
Connection
Straight Through Solder
Evaporator Temp. Range (F)
10 to 60
ARI Standard
750-70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBSE8VX100
Zoro #
G3305014
UPC #
687472831938
Country of Origin
United States

Dimensions

Capillary Length (In.)
60 in
Inlet Connection Size
5/8 in
Capillary Length
5 ft
Equalizer Connection Size
1/4 in
Outlet Connection Size
7/8 in
Strainer Mesh Size
12 mesh

Details

Refrigerant
R-22
Equalizer Type
External
Connection
Straight Through Solder
Evaporator Temp. Range (F)
10 to 60
ARI Standard
750-70
Nominal Capacity (Tons)
7-1/2 to 8
Connector Inlet (In.)
5/8 in
Not For Use With
Ammonia
Parker Model Number
EBSE-8-VX100
Includes
Sensing Bulb Mounting Clamp
Type
Adjustable
Control
Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems
Liquid Subcooling Temp. (F)
10
Superheat
Externally Adjustable
Connector Outlet (In.)
7/8 in
Balanced Port Design
Balanced
Item
Thermostatic Expansion Valve
Nominal Capacity - R-22
8 ton
Product Type
Thermostatic Expansion Valve
Inlet Connection Type
Sweat
Configuration
Straight-Thru
Equalizer Connection Type
Sweat
Inlet Connection Gender
Female
Series
EBS
Element Type
Removable
Connection Extensions
Extended
Evaporator Temperature - Minimum
10 Degrees F
Operating Pressure - Maximum
450 psi
For Capacity - Minimum
7.5 ton
Valve Body Material
Brass
Connection Material
Copper
Not For Refrigerant Type
Ammonia
For Capacity - Maximum
8 ton
Outlet Connection Gender
Female
Evaporator Temperature - Maximum
60 Degrees F
Application Temperature
Air Conditioning
For Refrigerant Type
R-22
Superheat Adjustment
Field Adjustable
Liquid Subcooling Temperature
10 Degrees F

Description

Thermostatic Expansion Valve, Adjustable, R-22, Nominal Capacity (Tons) 7-1/2 to 8, External, Straight Through Solder Connection, Connector Inlet (In.) 5/8 in, Connector Outlet (In.) 7/8 in, EBSE-8-VX100, 10 to 60, Capillary Length (In.) 60 in, Reducing Flare Nut Size (In.) -, 10, Accuracy, Maintained Over a Wide Variation in Evaporator Load, Thereby Minimizing Hunting Flood Back and Coil Starving Problems, Balanced, 750-70, Externally Adjustable, Includes Sensing Bulb Mounting Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.