Thermostatic Expan Valve, 1 ton, 500 psi
Mfr # AS 40 OUTPSI S2X3 PX2
Zoro # G910839186
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Equalizer Type
Internal
Adjustable Range
0 to 90 psi
For Capacity - Minimum
0.3 ton
For Refrigerant Type
R-134A, R-404A
Series
A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS 40 OUTPSI S2X3 PX2
Zoro #
G910839186
UPC #
-
Country of Origin
United States
Dimensions
Inlet Connection Size
1/4 in
Outlet Connection Size
3/8 in
Details
Equalizer Type
Internal
Adjustable Range
0 to 90 psi
Item
Thermostatic Expansion Valve
For Capacity - Minimum
0.3 ton
For Refrigerant Type
R-134A, R-404A
Series
A
Inlet Connection Type
Sweat
Outlet Connection Gender
Female
For Capacity - Maximum
1 ton
Operating Pressure - Maximum
500 psi
Evaporator Temperature - Minimum
0 Degrees F
Product Type
Thermostatic Expansion Valve
Nominal Capacity - General
1 ton
Inlet Connection Gender
Female
Evaporator Temperature - Maximum
40 Degrees F
Description
Thermostatic Expansion Valve, Internal, Adjustable Range 0 to 90 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.