Thermostatic Expan Valve, 3 ton, 500 psi
Mfr # A7-C AXV 3/8 X 3/8 ODF
Zoro # G410839600
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Equalizer Type
Internal
Adjustable Range
0 to 90 psi
Outlet Connection Gender
Female
Inlet Connection Type
Sweat
Product Type
Thermostatic Expansion Valve
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A7-C AXV 3/8 X 3/8 ODF
Zoro #
G410839600
UPC #
-
Country of Origin
United States
Dimensions
Outlet Connection Size
3/8 in
Inlet Connection Size
3/8 in
Details
Equalizer Type
Internal
Item
Thermostatic Expansion Valve
Adjustable Range
0 to 90 psi
Outlet Connection Gender
Female
Inlet Connection Type
Sweat
Product Type
Thermostatic Expansion Valve
Evaporator Temperature - Minimum
0 Degrees F
Operating Pressure - Maximum
500 psi
Inlet Connection Gender
Female
Evaporator Temperature - Maximum
40 Degrees F
Nominal Capacity - General
3 ton
For Capacity - Maximum
3 ton
For Capacity - Minimum
1.5 ton
Series
A
For Refrigerant Type
R-134A, R-404A
Description
Thermostatic Expansion Valve, Internal, Adjustable Range 0 to 90 psi
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.