Thermostatic Expan Valve, 4 ton, 700 psi
Mfr # HXCAE-3-KX 3X4ODFX1 30"PRKR KT
Zoro # G211631540
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Balanced Port Design
Balanced
Includes
Aeroquip, Chatleff Adapters
Outlet Connection Gender
Female
Superheat Adjustment
Field Adjustable
Includes Strainer
Strainer Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HXCAE-3-KX 3X4ODFX1 30"PRKR KT
Zoro #
G211631540
UPC #
-
Country of Origin
Mexico
Dimensions
Outlet Connection Size
1/2 in
Inlet Connection Size
3/8 in
Capillary Length
5 ft
Equalizer Connection Size
1/4 in
Details
Balanced Port Design
Balanced
Item
Thermostatic Expansion Valve
Includes
Aeroquip, Chatleff Adapters
Outlet Connection Gender
Female
Superheat Adjustment
Field Adjustable
Includes Strainer
Strainer Not Included
Includes Bleed Port
Bleed Port Included
Equalizer Connection Type
SAE Flare
Product Type
Thermostatic Expansion Valve
For Capacity - Minimum
1.5 ton
Nominal Capacity - General
3 ton
Series
HX
For Capacity - Maximum
4 ton
Inlet Connection Gender
Female
Operating Pressure - Maximum
700 psi
Element Material
Stainless Steel
For Refrigerant Type
R-410A
Application Temperature
Air Conditioning
Nominal Capacity - R-410A
3 ton
Description
SAG SKU
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.