Thermostatic Expan Valve, 8 ton, 450 psi
Mfr # CE-A-SW 3EX4X2 SAE 60"
Zoro # G910832033
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Equalizer Type
External
Balanced Port Design
Balanced
Product Type
Thermostatic Expansion Valve
Inlet Connection Size
3/8 in
Valve Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-A-SW 3EX4X2 SAE 60"
Zoro #
G910832033
UPC #
-
Country of Origin
United States
Dimensions
Inlet Connection Size
3/8 in
Outlet Connection Size
1/2 in
Equalizer Connection Size
1/4 in
Strainer Mesh Size
100 mesh
Capillary Length
5 ft
Details
Equalizer Type
External
Item
Thermostatic Expansion Valve
Balanced Port Design
Balanced
Product Type
Thermostatic Expansion Valve
Valve Body Material
Brass
Outlet Connection Type
SAE Flare
Operating Pressure - Maximum
450 psi
For Refrigerant Type
R-404A
Series
C
Inlet Connection Type
SAE Flare
Nominal Capacity - General
1 ton
Evaporator Temperature - Minimum
-30 Degrees F
Evaporator Temperature - Maximum
60 Degrees F
Equalizer Connection Type
SAE Flare
For Capacity - Maximum
8 ton
Element Type
Removable
Superheat Adjustment
Field Adjustable
For Capacity - Minimum
0.1 ton
Description
Thermostatic Expansion Valve, External, Balanced
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.