Zoro Homepage

Thermostatic Expan Valve, 8 ton, 450 psi

  • Mfr # ECE-A-VW 3VX4X2 ODF 60"

  • Zoro # G010832018


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Equalizer Type
External
Balanced Port Design
Balanced
Nominal Capacity - R-22
1.5 ton
For Capacity - Maximum
8 ton
Strainer Mesh Size
100 mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECE-A-VW 3VX4X2 ODF 60"
Zoro #
G010832018
UPC #
-
Country of Origin
United States

Dimensions

Strainer Mesh Size
100 mesh
Equalizer Connection Size
1/4 in
Capillary Length
5 ft
Outlet Connection Size
1/2 in
Inlet Connection Size
3/8 in

Details

Equalizer Type
External
Item
Thermostatic Expansion Valve
Balanced Port Design
Balanced
Nominal Capacity - R-22
1.5 ton
For Capacity - Maximum
8 ton
Inlet Connection Gender
Female
Valve Body Material
Brass
For Capacity - Minimum
0.1 ton
Evaporator Temperature - Minimum
-30 Degrees F
Evaporator Temperature - Maximum
60 Degrees F
Outlet Connection Gender
Female
For Refrigerant Type
R-22
Superheat Adjustment
Field Adjustable
Inlet Connection Type
Sweat
Equalizer Connection Gender
Female
Element Type
Removable
Operating Pressure - Maximum
450 psi
Series
C
Product Type
Thermostatic Expansion Valve

Description

Thermostatic Expansion Valve, External, Balanced

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.