Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermostatic Expan Valve, 8 ton, 450 psi

  • Mfr # ECE-B-VX100 3VX4X2 ODF 60"

  • Zoro # G810839583


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Equalizer Type
External
Balanced Port Design
Balanced
Nominal Capacity - R-22
3 ton
Product Type
Thermostatic Expansion Valve
Valve Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECE-B-VX100 3VX4X2 ODF 60"
Zoro #
G810839583
UPC #
-
Country of Origin
United States

Dimensions

Equalizer Connection Size
1/4 in
Strainer Mesh Size
100 mesh
Inlet Connection Size
3/8 in
Capillary Length
5 ft
Outlet Connection Size
1/2 in

Details

Equalizer Type
External
Balanced Port Design
Balanced
Item
Thermostatic Expansion Valve
Nominal Capacity - R-22
3 ton
Product Type
Thermostatic Expansion Valve
Valve Body Material
Brass
For Capacity - Maximum
8 ton
Application Temperature
Air Conditioning
For Capacity - Minimum
0.1 ton
Outlet Connection Gender
Female
Series
C
Inlet Connection Type
Sweat
Element Type
Removable
Evaporator Temperature - Minimum
30 Degrees F
Operating Pressure - Maximum
450 psi
For Refrigerant Type
R-22
Superheat Adjustment
Field Adjustable
Evaporator Temperature - Maximum
60 Degrees F
Equalizer Connection Gender
Female
Inlet Connection Gender
Female

Description

Thermostatic Expansion Valve, External, Balanced

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.