Zoro Homepage

Thermostatic Expan Valve, 8 ton, 450 psi

  • Mfr # ECE-C-SW 4VX7X2 ODF 60"

  • Zoro # G410832113


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Equalizer Type
External
Balanced Port Design
Balanced
Outlet Connection Size
7/8 in
Element Type
Removable
Inlet Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECE-C-SW 4VX7X2 ODF 60"
Zoro #
G410832113
UPC #
-
Country of Origin
United States

Dimensions

Outlet Connection Size
7/8 in
Inlet Connection Size
1/2 in
Capillary Length
5 ft
Strainer Mesh Size
100 mesh
Equalizer Connection Size
1/4 in

Details

Equalizer Type
External
Item
Thermostatic Expansion Valve
Balanced Port Design
Balanced
Element Type
Removable
Product Type
Thermostatic Expansion Valve
Nominal Capacity - General
3.5 ton
Inlet Connection Gender
Female
For Refrigerant Type
R-404A
For Capacity - Maximum
8 ton
Evaporator Temperature - Maximum
60 Degrees F
Evaporator Temperature - Minimum
-30 Degrees F
For Capacity - Minimum
0.1 ton
Operating Pressure - Maximum
450 psi
Valve Body Material
Brass
Outlet Connection Gender
Female
Series
C
Inlet Connection Type
Sweat
Equalizer Connection Gender
Female
Superheat Adjustment
Field Adjustable

Description

Thermostatic Expansion Valve, External, Balanced

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.