Thermostatic Expan Valve, 8 ton, 450 psi
Mfr # ECE-D-SW 5VX7X2 ODF 60"
Zoro # G010832100
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Equalizer Type
External
Balanced Port Design
Balanced
For Capacity - Maximum
8 ton
Operating Pressure - Maximum
450 psi
Equalizer Connection Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECE-D-SW 5VX7X2 ODF 60"
Zoro #
G010832100
UPC #
-
Country of Origin
United States
Dimensions
Equalizer Connection Size
1/4 in
Inlet Connection Size
5/8 in
Capillary Length
5 ft
Outlet Connection Size
7/8 in
Strainer Mesh Size
100 mesh
Details
Equalizer Type
External
Balanced Port Design
Balanced
Item
Thermostatic Expansion Valve
For Capacity - Maximum
8 ton
Operating Pressure - Maximum
450 psi
Equalizer Connection Gender
Female
Inlet Connection Type
Sweat
Product Type
Thermostatic Expansion Valve
Valve Body Material
Brass
Evaporator Temperature - Maximum
60 Degrees F
For Refrigerant Type
R-404A
Inlet Connection Gender
Female
Series
C
Nominal Capacity - General
6 ton
Evaporator Temperature - Minimum
-30 Degrees F
Superheat Adjustment
Field Adjustable
For Capacity - Minimum
0.1 ton
Element Type
Removable
Outlet Connection Gender
Female
Description
Thermostatic Expansion Valve, External, Balanced
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.