Thermostatic Expan Valve, 8 ton, 450 psi

  • Mfr # SCE-A-VW 3X4X2 ODF 60"

  • Zoro # G410832052


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Equalizer Type
External
Balanced Port Design
Balanced
Equalizer Connection Size
1/4 in
Valve Body Material
Brass
Strainer Mesh Size
100 mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCE-A-VW 3X4X2 ODF 60"
Zoro #
G410832052
UPC #
-
Country of Origin
United States

Dimensions

Equalizer Connection Size
1/4 in
Strainer Mesh Size
100 mesh
Capillary Length
5 ft
Inlet Connection Size
3/8 in
Outlet Connection Size
1/2 in

Details

Equalizer Type
External
Item
Thermostatic Expansion Valve
Balanced Port Design
Balanced
Valve Body Material
Brass
Equalizer Connection Gender
Female
Product Type
Thermostatic Expansion Valve
Outlet Connection Gender
Female
Nominal Capacity - R-22
1.5 ton
Series
C
Evaporator Temperature - Minimum
-30 Degrees F
For Refrigerant Type
R-22
Operating Pressure - Maximum
450 psi
For Capacity - Maximum
8 ton
Superheat Adjustment
Field Adjustable
Inlet Connection Type
Sweat
Element Type
Removable
For Capacity - Minimum
0.1 ton
Inlet Connection Gender
Female
Evaporator Temperature - Maximum
60 Degrees F

Description

Thermostatic Expansion Valve, External, Balanced

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.