Thermostatic Expan Valve, 8 ton, 700 psi
Mfr # ECE-12-1/2-ZX200 5X7X2 ODF 5'
Zoro # G310832039
product price: $301.99
/ea
Free Shipping & Returns
Key Features
Equalizer Type
External
Balanced Port Design
Balanced
Equalizer Connection Gender
Female
Capillary Length
5 ft
Valve Body Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECE-12-1/2-ZX200 5X7X2 ODF 5'
Zoro #
G310832039
UPC #
-
Country of Origin
United States
Dimensions
Capillary Length
5 ft
Inlet Connection Size
5/8 in
Outlet Connection Size
7/8 in
Equalizer Connection Size
1/4 in
Details
Equalizer Type
External
Item
Thermostatic Expansion Valve
Balanced Port Design
Balanced
Equalizer Connection Gender
Female
Valve Body Material
Brass
Evaporator Temperature - Maximum
60 Degrees F
Product Type
Thermostatic Expansion Valve
Inlet Connection Gender
Female
Operating Pressure - Maximum
700 psi
Outlet Connection Gender
Female
For Refrigerant Type
R-410A
Application Temperature
Air Conditioning
For Capacity - Maximum
8 ton
Element Type
Removable
Nominal Capacity - R-410A
12.5 ton
Superheat Adjustment
Field Adjustable
Series
C
Evaporator Temperature - Minimum
30 Degrees F
For Capacity - Minimum
0.1 ton
Inlet Connection Type
Sweat
Description
Thermostatic Expansion Valve, External, Balanced
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.