Zoro Homepage

Thermostatic Expan Valve, 8 ton, 700 psi

  • Mfr # HXCAE-5-VX100H

  • Zoro # G608385506


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Refrigerant
R-410A
Equalizer Type
External
Connection
Inlet/Outlet OEM Specific
Evaporator Temp. Range (F)
20 to 40 Degrees F
Adjustable Range
Static -0.4 to 15.8 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HXCAE-5-VX100H
Zoro #
G608385506
UPC #
687472496212
Country of Origin
Mexico

Dimensions

Capillary Length (In.)
30 in
Reducing Flare Nut Size (In.)
1/4
Outlet Connection Size
1/2 in
Capillary Length
30 in
Inlet Connection Size
3/8 in
Equalizer Connection Size
1/4 in
Reducing Flare Nut Size
1/4 in

Details

Refrigerant
R-410A
Equalizer Type
External
Connection
Inlet/Outlet OEM Specific
Evaporator Temp. Range (F)
20 to 40 Degrees F
Adjustable Range
Static -0.4 to 15.8 Degrees
Not For Use With
R-410A
Liquid Subcooling Temp. (F)
Variable
Connector Inlet (In.)
3/8 in
Superheat
Non-Adjustable
Item
Thermostatic Expansion Valve
Balanced Port Design
Balanced
Nominal Capacity (Tons)
1-1/2 to 8
Control
Bi-Flow Control
Parker Model Number
HXCAE-5-VX100H
Connector Outlet (In.)
5/8 in
Type
HX Valve
Includes
Bulb Strap, Mounting Hardware
Superheat Adjustment
Field Adjustable
Standards
UL Listed
For Refrigerant Type
R-22, R-407A, R-407C, R-407F
Operating Temperature - Maximum
190 Degrees F
Element Material
Stainless Steel
Liquid Subcooling Temperature
Variable
For Capacity - Minimum
1.5 ton
Application Temperature
Air Conditioning
Element Type
Permanent
Nominal Capacity - General
5 ton
Product Type
Thermostatic Expansion Valve
Control Direction
Bi-Directional
Evaporator Temperature - Minimum
20 Degrees F
Outlet Connection Gender
Female
Evaporator Temperature - Maximum
40 Degrees F
Valve Body Material
Brass
Operating Temperature - Minimum
-40 Degrees F
For Capacity - Maximum
8 ton
Operating Pressure - Maximum
700 psi
Not For Refrigerant Type
R-410A
Equalizer Connection Type
SAE Flare
Inlet Connection Gender
Female
Series
HX/HXC

Description

Thermostatic Expansion Valve, HX Valve, R-410A, Nominal Capacity (Tons) 1-1/2 to 8, External, Inlet/Outlet OEM Specific Connection, Connector Inlet (In.) 3/8 in, Connector Outlet (In.) 5/8 in, HXCAE-5-VX100H, 20 to 40 Degrees F, Capillary Length (In.) 30 in, Reducing Flare Nut Size (In.) 1/4, Variable, Bi-Flow Control, Balanced, Non-Adjustable, Includes Bulb Strap, Mounting Hardware, Adjustable Range Static -0.4 to 15.8 Degrees , Not For Use With R-410A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.